Learn More
Thermo Scientific™ Manual GC Syringes
Easily accomplish accurate, precise, and reproducible manual injections with Thermo Scientific™ GC Syringes.
Brand: Thermo Scientific™ 365D1091
35.73 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 16
Additional Details : Weight : 0.10000kg
Description
Achieve accurate, precise, and reproducible manual injections easily using Thermo Scientific™ Manual GC Syringes. The robust, field-proven designs are optimized for septum piercing. They are made of borosilicate glass with metal flanges of either stainless steel or nickel-plated brass and cover a range of volumes. Easy-to-read markings ensure reproducibility.
- Syringes available in a range of volumes
- PTFE Luer-Lok™ syringes
- PTFE Luer Slip syringes
Specifications
10uL; 50mm L; Fixed; Each | |
50 mm | |
No | |
10 μL | |
Bevel |
26 G | |
GC Autosampler Syringe, Fixed Needle | |
Ea. | |
50 mm | |
GC Autosampler |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.