missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Manual GC Syringes

Product Code. 10361195 Shop All Thermo Scientific Products
Click to view available options
Volume (Metric):
1 μL
5 μL
10 μL
25 μL
50 μL
100 μL
250 μL
Needle Gauge:
23 G
23s G
25 G
26 G
Product Type:
GC Autosampler Syringe, Fixed Needle
GC Autosampler Syringe, Plunger-in-Needle, 50 mm
GC Autosampler Syringe, Plunger-in-Needle, 70 mm
GC Autosampler Syringe, Removable Needle
Quantity:
6/Pk.
Ea.
Unit Size:
Each
Pack of 6
This item is not returnable. View return policy

Product Code. 10361195

Brand: Thermo Scientific™ 365B0511

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Easily accomplish accurate, precise, and reproducible manual injections with Thermo Scientific™ GC Syringes.

Achieve accurate, precise, and reproducible manual injections easily using Thermo Scientific™ Manual GC Syringes. The robust, field-proven designs are optimized for septum piercing. They are made of borosilicate glass with metal flanges of either stainless steel or nickel-plated brass and cover a range of volumes. Easy-to-read markings ensure reproducibility.

  • Syringes available in a range of volumes
  • PTFE Luer-Lok™ syringes
  • PTFE Luer Slip syringes
TRUSTED_SUSTAINABILITY

Tekniske data

Description 1.0uL; 50mm L; Plunger-in-needle
Needle Gauge 23 G
Length (Metric) 50 mm
Product Type GC Autosampler Syringe, Plunger-in-Needle, 50 mm
Disposable Reusable
Quantity Ea.
Volume (Metric) 1 μL
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) GC Autosampler

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.