missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Manual HPLC Cemented Needle Syringes

Product Code. 11598044
Click to view available options
Connection Type:
Cemented
Luer Tip, Cemented
Unit Size:
Each
Volume (Metric):
250 μL
This item is not returnable. View return policy

Product Code. 11598044

Brand: Hamilton™ DS80365

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifically designed for manual or automatic injection into high pressure ports with Rheodyne™, Valco™, Beckman™ and SSI™ valves.

  • Needle is blunt and electro-polished to slide smoothly into the injection port
  • Available as standard cemented needle or Luer tip cemented needle
  • 51mm in length with point style 3

Specifications

Needle Gauge 22s G
Length (Metric) Needle 51 mm
Needle Point Style 3
Connection Type Cemented
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.