missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Manual Laboratory Label Maker
The low cost Manual Laboratory Label Maker lets you keep a label maker at every workstation.
Brand: Cole-Parmer™ 65543-42
20.96 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.22680kg
Description
- Use this economical unit to make identifying labels for chemicals, bottles, shelves, and equipment easy.
- Self-adhesive colored tape sticks firmly to any surface including glass, plastic, metal, rubber, and wood.
- The large, raised white letters are easily readable from 8 feet (2.4 meters) away.
- Operation is simple — dial in a letter, squeeze the handle, and when finished pull down lever in the front of the unit to cut the tape.
- The Easy-Peel™ perforation allows the label backing to be removed quickly and efficiently.
- Tape is available in multiple colors, letting you color-code labels for specific requirements.
Spécification
Blue | |
3/8 in. | |
9.5 mm | |
Self-adhesive | |
Roll |
9.8 ft. | |
3 m | |
9.8 ft. x 3/8 in. (3 m x 9.5 mm) | |
Non-sterile | |
Two rolls of blue and red label tape, 9.8 ft. x 3/8 in. (3 m x 9.5 mm) |