missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Slice™ Manual Metal Handle Utility Knife
Slice™ Manual Metal-Handle Utility Knife features a manual-retract slider with 3 fixed cutting positions.
Brand: Slice™ 10490
Additional Details : Weight : 0.60000kg
Description
- Manual-retract slider offers three fixed cutting positions for different tasks, as well as a fully retracted position for safe storage.
- Onboard blade garage is designed to hold one spare blade.
- Finger-friendly™ edge reduces lacerations.
- Excellent wear resistance
- Blades are chemically inert, which means they never rust.
- Installed blade type: Rounded tip
- Durable metal handle with heavy texture finish
- Manual retraction with 3 cutting positions
- Ambidextrous design
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- 100 percent zirconium oxide blade
- Fewer blade changes mean fewer injuries
- Compatible blades: 10523, 10524, 10525
- No-tool blade change
Specifications
Utility Knife | |
6.69 in. | |
Carbon Steel, Aluminum Steel Alloy, Zinc Steel Alloy, GFN, TPR, Stainless Steel, Zirconium Oxide | |
Manual retraction | |
1 rounded tip 10524 ceramic blade | |
3.54 oz. | |
1.5 in. |
10524, 10523, 10525 blade | |
170 mm | |
Gray/Orange | |
Industrial cutting | |
1 Ea. | |
100.3 g | |
38 mm |