missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Hand Operated Solvent Pump
Buerkle™ Hand Operated Solvent Pump for Tin-foil Canisters remove contamination of organic solvents and flavouring agents.
Brand: Buerkle™ 5603-1000
456.19 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Alert:
When withdrawing flammable liquids, the barrel and pump have to be grounded. Use anti-static set.
Description
- Works according to the overpressure principle - an excess pressure is built up in the tank with the pump ball, forcing liquid out of the container
- All medium-contacting parts are made of stainless steel AISI 304 and PTFE
- Rigid discharge tube with stopcock
- Suitable for containers with R 2 in. thread
- Thread adapter for commercially available containers available as accessory
- Immersion depth of 60 cm, pump capacity of approx. 10L/min
- Pump can be completely closed off with the two ball valves so that no dangerous vapours can escape after dispensing
Specifications
DIN EN ISO 9001 | |
PTFE, Stainless Steel (Case) | |
10 L/min | |
Co mmercial |
60 cm Immersion depth | |
0.25 kg | |
Hand Operated Solvent Pump |
Topsellers solvent pumps
File size: 648.7 kB
Topsellers fill off liquids
File size: 634.4 kB
Topsellers EX protection products
File size: 693.8 kB
Special Offers
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Hand Operated Solvent Pump > Connector Thread Size: 2 in.
Spot an opportunity for improvement?Share a Content Correction