missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Manual Ubbelohde Viscometer
Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Manual Ubbelohde Viscometer includes ring marks to ensure that they can be checked by means of manual measurements.
Specifications
Product Type | Viscometer |
---|---|
Calibrated | Yes |
Description | 290mm Long |
Certifications/Compliance | DIN 51 562 Part 1, ISO/DIS 3105 (BS-IP-SL) |
Includes | Ring Marks |
Description
- Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
- The recommended minimum flow through time is 200 seconds
- Calibrated with constant for manual measurements
- Filling quantity of 15 to 20mL
Specifications
Viscometer | |
290mm Long | |
Ring Marks | |
15 to 25 mL |
Yes | |
DIN 51 562 Part 1, ISO/DIS 3105 (BS-IP-SL) | |
For Determination of Absolute and Relative Kinematic Viscosity of Liquids With Newtonian Flow Behavior |