missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Manually Operated Drum Reel for use with Buerkle™ Dipping Bottles
Buerkle™ Manually Operated Drum Reel is used to lower dipping bottles and immersion cylinders safely to the required depth in shafts, wells and tanks. For use with Buerkle™ lowering cables.
£119.71 - £310.00
Specifications
For Use With (Application) | Dipping Bottles and Immersion Cylinders |
---|---|
Diameter (Metric) Outer | 180 mm |
Length (Metric) | 150 m for cable 2 mm dia. |
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
10749032
|
Buerkle™
5309-0010 |
Green | 55 mm |
£119.71
Each |
In Stock
Log in to see stock. |
||||
10152462
|
Buerkle™
5309-0020 |
Black | 55 mm |
£168.00
Each |
In Stock
Log in to see stock. |
||||
10043792
|
Buerkle™
5309-0030 |
Black | 180 mm |
£310.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
Description
- Can be equipped with various cables or chains
- If flammable or highly flammable liquids are to be collected, then electrically conductive manually-operated drum reels must be used together with an earthing cable
- The dipping bottles must be made of non-sparking metal
Specifications
Dipping Bottles and Immersion Cylinders | |
180 mm | |
150 m for cable 2 mm dia. |