missing translation for 'onlineSavingsMsg'
Learn More

Notrax Marble Sof-Tyle™ Marbleized Rubber Anti-Fatigue Mat

Heavy duty anti-fatigue mat with a smooth rubber surface with marbleized pattern laminated with UniFusion™ technology and RedStop™ slip-resistant backing. Combines style with exceptional comfort and durability. Ideal for commercial, laboratory, and tertiary environments.

Brand:  Notrax 470S2436GY

 View more versions of this product

Product Code. 17732158

  • £110.00 / Each
Estimated Shipment: 25-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Smooth rubber top surface embedded with a marbleized pattern
  • Rubber naturally provides traction to resist slips and falls
  • Long wearing top surface laminated on to a resilient microcellular vinyl base for maximum durability coupled with fatigue relief
  • Resistant to most industrial fluids and chemicals
  • Featured with RedStop™ slip resistant backing to prevent mats from shifting
  • Bevelled edges on all four sides to minimize risk of tripping
  • UniFusion™ technology, engineered to resist in the harshest work environments
Specifications

Specifications

Gray
91 cm
Industrial and Commercial Matting
36 in.
PVC on Microcellular Vinyl Base
60 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers