missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ Safety Funnel 'MARCO' with Lid, V2.0

The 'MARCO' safety funnel can be safely closed and prevent danger of ignition, and is also available in conductive HDPE-EC material.

Brand:  SCAT™ 318990

84.93 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 16812140

  • £107.00 / Each
Estimated Shipment: 19-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Modern lid funnel made of high-quality HDPE with very high resistance to acids, alkalis and many chemicals
  • Integrated gripping edge on the funnel lid increases the grip without having to touch the possibly contoured lid
  • Innovative funnel lid with integrated sealing ring closes the funnel edge and prevents the escape of explosive or health-endangering gases
  • Sturdy hinge guarantees a long service life of the closing mechanism
  • Rotating screw cap makes it easier to screw the lid funnel on and off the canister
  • Removable sieve for easy cleaning
  • Non-conductive version of the MARCO V2.0 is in line with the SCAT color scheme due to its blue and white coloring
  • Conductive versions of the MARCO V2.0 are in black and thus clearly differ in color from the non-conductive version
Specifications

Specifications

140 mm
HDPE
Not Autoclavable
Funnel with Hinged Lid and Lance
Safety Funnel
300 mL
370 mm
Blue, White
S60/61
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers