missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ Funnel with Lid MARCO, S50, Type 1

Product Code. 16862140 Shop All SCAT Europe Products
Click to view available options
Stopper Number:
S50
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16862140

Brand: SCAT™ 318995

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The 'MARCO' safety funnel can be safely closed and prevent danger of ignition, and is also available in conductive HDPE-EC material.

  • Modern lid funnel made of high-quality HDPE with very high resistance to acids, alkalis and many chemicals
  • Integrated gripping edge on the funnel lid increases the grip without having to touch the possibly contoured lid
  • Innovative funnel lid with integrated sealing ring closes the funnel edge and prevents the escape of explosive or health-endangering gases
  • Sturdy hinge guarantees a long service life of the closing mechanism
  • Rotating screw cap makes it easier to screw the lid funnel on and off the canister
  • Removable sieve for easy cleaning
  • Non-conductive version of the MARCO V2.0 is in line with the SCAT color scheme due to its blue and white coloring
  • Conductive versions of the MARCO V2.0 are in black and thus clearly differ in color from the non-conductive version

Specifications

Diameter (Metric)Top 140 mm
Capacity (Metric) 300 mL
Material HDPE
Height (Metric) 370 mm
Autoclavable Not Autoclavable
Color Blue, White
Includes Hinged Lid and Lance
Stopper Number S50
Product Type Safety Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.