missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Funnel with Lid MARCO, S70/71, Type 2
Shop All SCAT Europe Products
Click to view available options
Stopper Number:
S70/71
Unit Size:
Each
Description
- Modern lid funnel made of high-quality HDPE with very high resistance to acids, alkalis and many chemicals
- Integrated gripping edge on the funnel lid increases the grip without having to touch the possibly contoured lid
- Innovative funnel lid with integrated sealing ring closes the funnel edge and prevents the escape of explosive or health-endangering gases
- Sturdy hinge guarantees a long service life of the closing mechanism
- Rotating screw cap makes it easier to screw the lid funnel on and off the canister
- Removable sieve for easy cleaning
- Non-conductive version of the MARCO V2.0 is in line with the SCAT color scheme due to its blue and white coloring
- Conductive versions of the MARCO V2.0 are in black and thus clearly differ in color from the non-conductive version
Specifications
Specifications
| Diameter (Metric)Top | 140 mm |
| Capacity (Metric) | 300 mL |
| Material | HDPE |
| Height (Metric) | 150 mm |
| Includes | Hinged Lid, No Lance |
| Stopper Number | S70/71 |
| Diameter (English)Top | 5.5 in. |
| Product Type | Safety Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction