missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ Safety Funnel 'MARCO' with Lid, V2.0

Can be safely closed to prevent danger of ignition.

Brand:  SCAT™ 317651

231.78 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 16812130

  • £290.00 / Each
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Modern lid funnel made of high-quality HDPE with very high resistance to acids, alkalis and many other chemicals
  • Integrated gripping edge on funnel lid increases grip without having to touch possibly contoured lid
  • Innovative funnel lid with integrated sealing ring closes funnel edge to prevent escape of explosive or health-endangering gases
  • Sturdy hinge guarantees long service life of the closing mechanism
  • Rotating screw cap makes it easier to screw lid funnel on and off the canister
  • Removable sieve for easy cleaning
  • Conductive version of MARCO V2.0 is black, differring in color from the non-conductive version
Specifications

Specifications

140 mm
HDPE, Conductive
Not Autoclavable
Funnel with Lid, Removable Sieve, Earthing Cable, Level Control with 190 mm Floater
Safety Funnel with Hinged Lid, Type 3
300 mL
370 mm
Black
S60/61
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers