missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Safety Funnel 'MARCO' with Lid, V2.0
Can be safely closed to prevent danger of ignition.
Marque: SCAT™
93.07 GBP valid until 2024-12-31
Use promo code "23290" to get your promotional price.
Informations supplémentaires : Weight : 1.12550kg
Description
- Modern lid funnel made of high-quality HDPE with very high resistance to acids, alkalis and many other chemicals
- Integrated gripping edge on funnel lid increases grip without having to touch possibly contoured lid
- Innovative funnel lid with integrated sealing ring closes funnel edge to prevent escape of explosive or health-endangering gases
- Sturdy hinge guarantees long service life of the closing mechanism
- Rotating screw cap makes it easier to screw lid funnel on and off the canister
- Removable sieve for easy cleaning
- Conductive version of MARCO V2.0 is black, differring in color from the non-conductive version
Spécification
140 mm | |
HDPE, Conductive | |
Not Autoclavable | |
Lance (220 mm), Funnel with Lid, Removable Sieve, Earthing Cable | |
Safety Funnel with Hinged Lid, Type 4 |
300 mL | |
370 mm | |
Black | |
S60/61 |