missing translation for 'onlineSavingsMsg'
Learn More

Atago™ MASTER-53M Refractometer

Product Code. 10247607
Click to view available options
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10247607

Brand: Atago™ 2353

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Easy-to-read, easy-to-hold, and smooth-sampling refractometer. Atago™ MASTER-53M Refractometer is suitable for a wide range of solution sampling.

  • Wide range
  • Easy disposal of sample from the edge
  • Textured grip
  • Well balanced
  • Streamlined body
  • Easily cleaned with running water
  • Convenient storage case
  • Automatic sample distribution
  • Sample size: 2-3 drops

Specifications

Type Refractometer
Scale Range 0 to 53 Brix
Model MASTER-53M
Accuracy ±0.5% Brix
Repeatability ±0.25% Brix
Scale Type Brix
Weight (Metric) 130 g
Dimensions (L x W x H) 16.8 x 3.2 x 3.4 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.