missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 2mL Storage Plate

Product Code. 10534821
Click to view available options
Sterility:
Non-sterile
Sterile
No. per Pack:
1
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 10534821

Brand: Greiner Bio-One 780270

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for cultivating bacteria or yeasts. Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 2mL Storage Plate is also suitable for storing sample material.

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic
  • Manufactured under DIN ISO 9001 guidelines
  • Sealable with adhesive films and heat sealer
  • High temperature resistance
  • High chemical resistance
TRUSTED_SUSTAINABILITY

Specifications

Format Standard
Lid Without Lid
Array 8 x 12
Autoclavable Not Autoclavable
Packaging Individually Wrapped
Binding Type Non Binding
Color Clear
Material Polypropylene
No. of Wells 96
Volume (Metric) Working 0.1 to 2.0 mL
Sterility Non-sterile
Total Volume (Metric) Well 2 mL
Well Shape Square, Conical Bottom (V-well)
Dnase Free Yes
Max. RCF 4800 x g (swinging bucket rotor)
No. per Case 50
No. per Pack 1
Quantity 50/Cs.
RNase Free Yes
Temperature Range (Metric) -196°C to +121°C
Well Color Clear
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.