missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Masterblock™ 96-well MicroPlates
Manufactured from polypropylene for excellent chemical and thermal resistance. Greiner Bio One™ Masterblock™ 96-Well Microplates feature raised wells to accommodate thermal or adhesive sealing.
£414.00
Specifications
Certifications/Compliance | DIN ISO 9001 |
---|---|
Certified | Yes |
Format | Standard |
Array | 8 x 12 |
Color | Clear |
Product Code | Brand | Well Shape | Total Volume (Metric) Well | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Well Shape | Total Volume (Metric) Well | Price | Quantity & Availability | ||||
10688821
|
Greiner Bio-One
780285 |
Conical Bottom (V-well) | 2 mL |
£414.00
Pack of 50 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Unique Masterblock design is suitable for applications where larger working volumes are required such as liquid storage in compound libraries.- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Traceable to production through a defined LOT number system
- Ideal microplates for storing sample material and cultivating bacteria or yeasts
- Compatible with automated systems
- Uniform external dimensions and tolerances
- Alphanumeric well coding
- High chemical resistance
- High temperature resistance (-196°C to + 121°C)
- Sealable with adhesive films and heat sealer
Specifications
DIN ISO 9001 | |
Standard | |
Clear | |
96 | |
Yes | |
Yes | |
Yes |
Yes | |
8 x 12 | |
Polypropylene | |
Non-sterile | |
Ideal microplates for storing sample material but are also ideal for cultivating bacteria or yeasts | |
50/Cs. |