missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer Masterflex Adapter Fittings, Hose Barb to Female NPT Threaded, Straight
Hose Barb is designed for quick and easy assembly without tools.
Brand: Cole Parmer 31501-41
Code : A0
Additional Details : Weight : 0.80000kg
Description
Hose Barb is designed for quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for application by contacting free technical application assistance
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match unique applications
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/4 in. ID x 1/8 in. NPT(F)
- Sterilization Method: Autoclave or ethylene oxide (ETO)
- Connection Type: Barb x NPT(F)
- Orifice Dimensions (in): 1/16 in. / 1.6 mm
Specifications
Tubing Connectors | |
1/4 in. | |
Polypropylene | |
1/8 in. | |
Fitting width: 16 mm |
Yes | |
6.35 mm | |
1 1/32 in. | |
1/4 in. | |
Fitting width: 5/8 in. |