missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Pump Head for PTFE Tubing

Transfer liquid containing small particulates with this pump head. Masterflex™ Rigid PTFE-Tubing Pump Head is ideal for applications such as filtration, chemical injection or high-purity sampling. Designed for high-purity fluids and aggressive organic solvents.

Brand:  Masterflex™ 77390-00

Product Code. 11785978

  • £1375.00 / Each
Estimated Shipment: 20-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • PTFE pump head uses 4 or 6 mm O.D. rigid PTFE-tubing sets
  • PTFE tubing is the only wetted part, ensuring fluid purity and excellent chemical compatibility
  • Delivers a wide range of flow rates at pressures up to 100 psi (6.9 bar)
  • Six-roller pump head with adjustable occlusion
  • Tighten occlusion for higher pressure, loosen for longer tubing life
  • Transfer liquid containing small particulates
  • Compatible with L/S drives that accept two or more pump heads (1/10 hp minimum)
  • For best results operate at 1 to 300 rpm
Specifications

Specifications

0.06 to 17 mL/min.
6
5.7 cm
8.3 cm
Stainless Steel
Pump Head
For high-purity fluids and aggressive organic solvents
Adjustable
12 cm
1 Ea.
Rigid PTFE-tubing
1 to 300 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.