missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ I/P™ High-Performance Precision Pump Tubing

Ensure optimal Masterflex™ pump performance with this tubing. Masterflex™ C-Flex™ I/P™ High Performance Precision Pump Tubing combines biocompatibility of silicone with chemical resistance similar to Tygon™. Ideal for applications involving pressure, suction lift and viscous fluids.

Brand:  Masterflex™ 06424-89

 View more versions of this product

Product Code. 11711239

  • £235.00 / Each
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Exceptional tensile and tear strength, good biocompatibility, low gas permeability and a smooth surface
  • General purpose lab tubing for applications requiring high performance and long life
  • Thicker wall compared to Precision pump tubing
  • Lot-to-lot consistency for superior accuracy and repeatability
  • Provides longer life than other platinum and peroxide silicone tubing formulations
  • Very low protein binding
  • Heat sealable, weldable
  • Better resistance to pH fluctuation
  • Complies with USP Class VI, EP, REACH, RoHS, ADCF
  • Economical
  • Opaque White
Specifications

Specifications

Pump Tubing
15.9 mm
760 cm
-40°C
0.03 to 19L/min.
8.2 m
Opaque White
610 mm
Autoclavable
C-Flex
For general-purpose lab uses requiring high performance and long life
89
5/8 in.
Low
20 psi
135°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers