missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ HDPE Barbed Fitting
Ensure a tight seal every time with Masterflex fittings. Designed to tight tolerances, these fittings match perfectly to your tubing to ensure smooth flow and a proper fit.
Brand: Masterflex™ 30613-21
This item is not returnable.
View return policy
Description
- Requires no tools for quick and easy installation
- Temperature range from −53° to +65°C
- Very good chemical resistance
- Sterilize by ethylene oxide only
- A variety of shapes and sizes available
- 10/pack
Specifications
Barbed Fitting | |
0.5 in. Tubing I.D. | |
10 Pack | |
ETO sterilization |
HDPE | |
-53°C | |
T-shape | |
65°C |