missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Easy-Load™ II Pump Head For High-Performance Tubing

Masterflex™ L/S Easy-Load II Pump Heads for High-Performance Tubing with automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump

Brand:  Masterflex™ 77200-52

 View more versions of this product

Product Code. 11746808

  • £606.00 / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Masterflex™ L/S Easy-Load II Pump Heads for High-Performance Tubing with automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump

  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
  • Improved occlusion bed geometry lengthens tubing life
  • Polyphenylene sulfide (PPS) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance
  • Model 77201-62 with adjustable occlusion gives you the option of loosening occlusion for longer tubing life or increasing occlusion for higher pressure
  • Each pump head for high-performance precision pump tubing accepts tubing sizes L/S™ 15, L/S™ 24, L/S™ 35, and L/S™ 36. Achieve flow rates of 1.7 to 2900 mL/min (1 to 600 rpm)
Specifications

Specifications

1.7 to 2900 mL/min.
Single-channel mounting hardware and a 15 in. length of silicone pump tubing
1
Fixed
12.1 cm
1 Each
L/S 15, L/S 24, L/S 35, L/S 36
Cold-rolled Steel
Polyphenylene Sulfide
For high-performance tubing
77200-52
4
7 cm
12.7 cm
Cold-rolled Steel
Easy-Load II Pump Head
1 to 600 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers