missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Easy-Load™ II Pump Head For Precision Tubing

Achieve flow rates of 0.06 to 2300 mL/min (1 to 600 rpm) with these pump heads. Masterflex™ L/S™ Easy-Load™ II Pump Heads For Precision Tubing feature automatic retention to hold tubing in place with no manual adjustment. Just load the tubing and start the pump.

Brand:  Masterflex™ 77200-50

 View more versions of this product

Product Code. 11822593

  • £885.00 / Each
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Achieve flow rates of 0.06 to 2300 mL/min (1 to 600 rpm) with these pump heads. Masterflex™ L/S™ Easy-Load™ II Pump Heads For Precision Tubing feature automatic retention to hold tubing in place with no manual adjustment. Just load the tubing and start the pump.

  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
  • Improved occlusion bed geometry lengthens tubing life.
  • Polyphenylene sulfide (PPS) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance
  • Model 77201-60 with adjustable occlusion gives you the option of loosening occlusion for longer tubing life or increasing occlusion for higher pressure
  • Each pump head accepts tubing sizes L/S 13, L/S 14, L/S 16, L/S 25, L/S 17 and L/S 18
Specifications

Specifications

0.06 to 2300 mL/min.
Single-channel mounting hardware and a 15 in. length of silicone pump tubing
1
Fixed
12.1 cm
1 Ea.
Easy-Load II Pump Head
1 to 600 rpm
For precision tubing
77200-50
4
7 cm
12.7 cm
L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
Cold-rolled Steel
Polyphenylene Sulfide
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ L/S™ Easy-Load™ II Pump Head For Precision Tubing > Cold-rolled Steel Roller

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.