Learn More
Masterflex™ L/S™ Easy-Load™ II Pump Head For Precision Tubing
Achieve flow rates of 0.06 to 2300 mL/min (1 to 600 rpm) with these pump heads. Masterflex™ L/S™ Easy-Load™ II Pump Heads For Precision Tubing feature automatic retention to hold tubing in place with no manual adjustment. Just load the tubing and start the pump.
Brand: Masterflex™ 77201-60
Description
Achieve flow rates of 0.06 to 2300 mL/min (1 to 600 rpm) with these pump heads. Masterflex™ L/S™ Easy-Load™ II Pump Heads For Precision Tubing feature automatic retention to hold tubing in place with no manual adjustment. Just load the tubing and start the pump.
- Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
- Improved occlusion bed geometry lengthens tubing life.
- Polyphenylene sulfide (PPS) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance
- Model 77201-60 with adjustable occlusion gives you the option of loosening occlusion for longer tubing life or increasing occlusion for higher pressure
- Each pump head accepts tubing sizes L/S 13, L/S 14, L/S 16, L/S 25, L/S 17 and L/S 18
Specifications
| 0.06 to 2300 mL/min. | |
| Single-channel mounting hardware and a 15 in. length of silicone pump tubing | |
| 1 | |
| Adjustable | |
| 12.1 cm | |
| 1 Ea. | |
| L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18 | |
| Stainless Steel | |
| Polyphenylene Sulfide |
| For precision tubing | |
| 77201-60 | |
| 4 | |
| 7 cm | |
| 12.7 cm | |
| Stainless Steel | |
| Easy-Load II Pump Head | |
| 1 to 600 rpm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.

