missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Digital Process Drive
Purge tubing before or after pumping and pump fluid in either direction with this digital process drive. MasterFlex™ Stainless Steel I/P™ Digital Process Drives offer three dispensing modes and precision low-maintenance motors.
£8030.00 - £8870.00
Specifications
Electrical Requirements | 4.5 A at 115 VAC; 2.5 A at 230 VAC, 3/8 hp, 280 w |
---|---|
Flow Rate | 0.6 to 26000 mL/min. |
Overall Height (Metric) | 328 mm |
Overall Length (Metric) | 42.4 cm |
Overall Width (Metric) | 282 mm |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
14883752
|
Masterflex™
77420-10 |
Stainless Steel |
£8870.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
14893752
|
Masterflex™
77420-20 |
Powder-Coated Steel |
£8030.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
Description
- These full-featured drives give you rugged performance and precise digital control Ideal for fluid transfer, dispensing and metering applications in laboratory, process and industrial environments
- The NEMA 4X (IP66) rated housings are completely sealed, easy-to-clean and resistant to commonly used cleaning and sanitizing solutions.
- Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume
- Programmed calibration ensures dispense and display accuracy
- Drive locks in required rpm; keypad lock/unlock feature protects settings
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense
- Menu-driven interface lets you select one of seven languages for programming and operation
- Dispense by Volume in mL (0.001 to 99999mL), L, or gal; Copy (1 to 9,999 dispense cycles); or Time, time interval of on/off cycles (1 sec to 99 hr., 59 min., 59 sec. per cycle)
- Reversible brushless, maintenance-free motor
- Stack 2 pump heads with any tubing formulation for increased flow rates and for multichannel applications
- Remote control capabilities via watertight connection
- Speed control input scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10V
Specifications
4.5 A at 115 VAC; 2.5 A at 230 VAC, 3/8 hp, 280 w | |
328 mm | |
282 mm | |
±0.1% | |
280 w |
0.6 to 26000 mL/min. | |
42.4 cm | |
Yes | |
Pump Drive | |
0.1 to 650 rpm |