missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Easy-Load™ Pump Head for Precision Tubing
Accepts multiple tubing sizes for maximum flexibility. Cole-Parmer™ Masterflex™ I/P™ Easy-Load™ Pump Head for Precision Tubing offers increased tubing life and improved performance.
£1225.00 - £1517.04
Specifications
Flow Rate | 0.01 to 13 L/min. |
---|---|
No. of Channels | 1 |
No. of Rollers | 3 |
Occlusion Type | Adjustable |
Overall Height (English) | 7.9 in. |
Product Code | Brand | Rotor Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Rotor Material | Price | Quantity & Availability | |||||
15366038
|
Masterflex™
77602-00 |
Cold-rolled Steel |
£1225.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
15376038
|
Masterflex™
77602-10 |
Stainless Steel |
£1517.04
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
Description
Accepts multiple tubing sizes for maximum flexibility. Masterflex™ I/P™ Easy-Load™ Pump Head for Precision Tubing offers increased tubing life and improved performance.
- Tubing replacement and fluid changeover takes only seconds
- Fast tubing changes minimize downtime
- Automatic tubing retention eliminates user adjustments and makes setup easy
- Adjustable occlusion lets you optimize pressure and suction capabilities and tubing life by adjusting the squeeze on the tubing
- Five-screw mounting ensures pump head is mounted securely to drive
Specifications
0.01 to 13 L/min. | |
3 | |
7.9 in. | |
3.5 in. | |
7.4 in. | |
Stainless Steel | |
I/P Easy-Load Pump Heads |
1 | |
Adjustable | |
201 mm | |
8.9 cm | |
187 mm | |
I/P 26, I/P 73, I/P 82 | |
Polyphenylene Sulfide |