missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Fixed-Speed Wash-Down Drive
Easy operation and easy on the budget
Brand: Masterflex™ 07588-35
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Purge system or pump in either direction with combination on/off/reverse switch
- Constructed of painted steel/aluminum IP55-rated housing
- Get more flow—capable of driving multiple pump heads for multichannel pumping
- Flow rate 2.8 to 13.1 LPM with 450 rpm speed—flow rate depends on pump head and tubing size
Specifications
2.8 to 11.8 L/min. | |
Masterflex I/P Fixed-Speed Wash-Down Drive | |
10.25 in. | |
17 in. | |
11 in. | |
Yes | |
370 w | |
450 rpm |
IP 55 | |
Reversible | |
261 mm | |
43.1 cm | |
267 mm | |
±1% | |
220 V |