missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Precision Modular Pump
Purge tubing before or after pumping and pump fluid in either direction. Masterflex™ I/P™ Precision Modular Pumps allow you the flexibility to separate the motor from the controller. Designed to fit in limited or awkward spaces.
£5305.00 - £6655.00
Specifications
Control Type | Variable Speed |
---|---|
Display Type | LED |
Flow Rate | 8 L/min. |
Reversible | Yes |
Model | I/P Easy-Load |
Product Code | Brand | Material | Motor Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Motor Type | Price | Quantity & Availability | ||||
13487099
|
Masterflex™
77962-30 |
Aluminum (Controller), Aluminum (Drive), Steel (Drive) | Precision washdown modular drive with wall-mount controller |
£6655.00
Each |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13477099
|
Masterflex™
77962-20 |
ABS (Controller), Aluminum (Controller), Steel (Drive) | Precision modular drive with benchtop controller |
£5305.00
Each |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Ideal for metering and critical transfer applications
- These accurate modular drives have powerful motors, speed display and ±0.25% speed control for precise flow regulation
- Splash-resistant ABS plastic controller housing is IP33 rated; drive housing is epoxy finished steel, IP33 rated
- Powerful motors let you stack two pump heads for increased flow rates and for multichannel applications
- Remote control capabilities via DB9 female connector on back of drive
- Speed control input 4 to 20mA or 0 to 10V
- Pump direction (CW/CCW) via open collector or contact closure; Start/stop via open collector or contact closure
- Modular drive lets you place motor and controller where convenient
- Three-digit LED display shows motor rpm
- Membrane keypad for easy up-front control of speed, direction, and start/stop
- Reversible motor
- LED indicators confirm motor direction
Specifications
Variable Speed | |
8 L/min. | |
I/P Easy-Load | |
± 0.25% | |
90/260 VAC | |
50/60 Hz |
LED | |
Yes | |
I/P Easy-Load pump head 77602-10 | |
4.4 A 115/230 VAC 50/60 Hz | |
4.4 A |