missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Puri-Flex™ I/P™ Precision Pump Tubing

Product Code. 11759809
Click to view available options
Tubing Size:
26
73
82
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11759809

Brand: Masterflex™ 9641982

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for cell and tissue culture work, pharmaceutical biotech and general-purpose lab uses requiring high performance and long life. Masterflex™ Puri-Flex™ I/P™ Precision Pump Tubing is deal for high-purity applications requiring no contact with animal-derived components.

Tubing is custom extruded to fit Masterflex™ Pumps. Engineered for long life in peristaltic pump applications. Lot-to-lot consistency for superior accuracy and repeatability. Translucent tubing with a smooth surface, features good biocompatibility and low gas permeability.
  • Heat sealable and weldable
  • Exceptional tensile and tear strength
  • Long pump life when compared to silicone or many other TPE tubings
  • Manufactured according to GMP
  • Complies with USP Class VI, FDA, 3A, REACH, RoHS, ADCF
  • Sterilize: Autoclave, ethylene oxide or gamma irradiation

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 12.7 mm
Material Puri-Flex
Overall Length (Metric) 760 cm
For Use With (Application) cell and tissue culture work, pharmaceutical biotech, and general-purpose lab uses
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Tubing Size 82
Flow Rate 0.02 to 13L/min.
Hose Barb 1/2in.
Height (Metric) 7 m
Gas Permeability Low
Color Translucent
Maximum Pressure 20 psi
Vacuum Level 510 mm
Max. Operating Temperature (Metric) 135°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.