missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Puri-Flex™ I/P™ Precision Pump Tubing

Use this tubing for cell and tissue culture work, pharmaceutical biotech and general-purpose lab uses requiring high performance and long life. Masterflex™ Puri-Flex™ I/P™ Precision Pump Tubing is deal for high-purity applications requiring no contact with animal-derived components.

£160.00 - £225.00

Specifications

Autoclavable Autoclavable
Material Puri-Flex
Overall Length (Metric) 760 cm
For Use With (Application) cell and tissue culture work, pharmaceutical biotech, and general-purpose lab uses
Min. Operating Temperature (Metric) -50°C
View More Specs

Products 3
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
11739809
View Documents Promotion Details
Masterflex™
96419-26
26
£160.00
Each
Estimated Shipment: 11-07-2025
to see stock.
Add to basket
 
11749809
View Documents Promotion Details
Masterflex™
96419-73
73
£163.00
Each
Estimated Shipment: 11-07-2025
to see stock.
Add to basket
 
11759809
View Documents Promotion Details
Masterflex™
96419-82
82
£225.00
Each
Estimated Shipment: 28-04-2025
to see stock.
Add to basket
 
Description

Description

Tubing is custom extruded to fit Masterflex™ Pumps. Engineered for long life in peristaltic pump applications. Lot-to-lot consistency for superior accuracy and repeatability. Translucent tubing with a smooth surface, features good biocompatibility and low gas permeability.
  • Heat sealable and weldable
  • Exceptional tensile and tear strength
  • Long pump life when compared to silicone or many other TPE tubings
  • Manufactured according to GMP
  • Complies with USP Class VI, FDA, 3A, REACH, RoHS, ADCF
  • Sterilize: Autoclave, ethylene oxide or gamma irradiation
Specifications

Specifications

Autoclavable
760 cm
-50°C
Low
135°C
Puri-Flex
cell and tissue culture work, pharmaceutical biotech, and general-purpose lab uses
1 Each
Translucent
Pump Tubing
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Puri-Flex™ I/P™ Precision Pump Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.