missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Series Peristaltic Pump

A complete digital console process pump system with Easy-Load™ pump head for precise fluid transfer and dispensing. The I/P™ Series Peristaltic Pump allows for quick and effortless tubing changes without the need for tools or complex procedures.

Brand:  Masterflex™ 77964-20

10138.35 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 14803762

  • £11125.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Three dispensing modes
  • Maintenance free, easy to clean
  • Graphical LCD display shows four operating modes - continuous run, timed dispense, copy dispense, volume dispense; view pump performance continually
  • Menu-driven interface lets you set one of seven langauges for programming and operation
  • Dispense by mL
  • Anti-drip function ensures dispense accuracy
  • Reversible motor - purge tubing before or after pumping; pump fluid in either direction
  • Brushless motor offers ±0.1%speed control accuracy with a 6000 to 1 turndown ratio
  • Powerful motors let you stack two pump heads with any tubing formulation for increased flow rates and for multichannel applications
  • Remote control capabilities via watertight connection
Specifications

Specifications

CE, cETLus, ISO 1900:2008
Variable Speed
IP66
650 rpm
3/8 hp
Stainless Steel (Case)
500.13 mm
282.7 mm
327.15 mm
C-Flex ULTRA
LCD
8 L/min.
Yes
3 m (10 ft.) Tubing, 77420-20 Drive, C-Flex ULTRA I/P 73 06434-73, I/P Easy-Load 77601-10 Pump Head
19.7 in.
11.1 in.
12.9 in.
115/230 VAC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers