missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Brushless Process Drive with Remote Input/Output

Powerful, low-maintenance drives are versatile and cost-effective

Brand:  Masterflex™ 77411-00

Product Code. 11815521

  • ONLINE EXCLUSIVE PRICE
    ÂŁ5400.00
    ÂŁ4680.00 / Each
    Save ÂŁ720.00
    13% Off
Only null left
Estimated Shipment: 14-08-2026
Add to basket
This item is not returnable. View return policy

Description

Description

Powerful, low-maintenance drives are versatile and cost-effective

  • Flow rate 0.2 to 26 LPM with I/P™ tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with LED display shows percent speed with 1% resolution
  • Speed control via three-turn potentiometer for quick, easy adjustments
  • Easily control start/stop and reverse features via sealed keypad
Specifications

Specifications

CE, ISO 9001 : 2008
230 V 50/60 Hz 250 w
50/60 Hz
77411-00
22.9 cm
25.4 cm
0.25%
250 w
33 to 650 rpm
LED
0.2 to 4 mL/min.
IP26
Reversible
33.6 cm
Yes
Process Drive
230 VAC
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ I/P™ Brushless Process Drive with Remote Input/Output > Flow Rate: 0.2 to 4mL/min.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.