Learn More
Masterflex™ I/P™ Precision Brushless Drive
Use these lightweight, portable drives for your most demanding applications. Masterflex™ I/P™ Precision Brushless Drive are low-maintenance, versatile and cost-effective.
Brand: Masterflex™ 77410-10
Description
- Features robust 1⁄3hp brushless motors that drive up to two pump heads with most tubing formulations
- Adjust the drive speed quickly using the speed control knob
- Speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.
- IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust
- Compact footprint and built-in carrying handle, lightweight drives conserve space and allow easy portability
Specifications
CE, ISO 9001 : 2008 | |
230 V 50/60 Hz 250 w | |
50/60 Hz | |
77410-10 | |
22.9 cm | |
25.4 cm | |
0.25% | |
230 VAC |
LED | |
0.2 to 4 mL/min. | |
IP 26 | |
Reversible | |
33.6 cm | |
Yes | |
250 w | |
33 to 650 rpm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.