missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Precision Variable-speed Console Drives

Ensure dispensing accuracy with this digital drive. Masterflex™ IP33 Digital LED Variable-Speed Pump Drive features speed display, and speed control for precise flow regulation, ideal for metering applications. Stack 2 or 4 pump heads for increased flow rates and for multichannel applications.

Brand:  Masterflex™ 07528-20

1813.30 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 11769769

  • £1970.00 / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ensure dispensing accuracy with this digital drive. Masterflex™ IP33 Digital LED Variable-Speed Pump Drive features speed display, and speed control for precise flow regulation, ideal for metering applications. Stack 2 or 4 pump heads for increased flow rates and for multichannel applications.

These accurate analog console drives have powerful motors. Remote speed control requires DB9 male connector 07595-45 or cable assembly 07595-47. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch 77595-35 or handheld remote 07528-80. Three digit LED display shows motor rpm let you confirm speed setting at a glance. Reversible motor allows you to purge tubing before or after pumping and pump fluid in either direction.

  • Flow rate 0.06 to 3400 mL/min (depends on drive rpm and tubing size)
  • LED indicators confirm motor direction
  • Stackable, splash-resistant ABS plastic housing; IP33 rated
  • Remote control capabilities via a DB9 female connector on back of drive
  • Speed control input: 4 to 20 mA or 0 to 10 VDC
  • Pump direction (CW/CCW) via open collector or contact closure
  • Start/stop via open collector or contact closure
  • Membrane keypad for easy up-front control of speed, direction and start/stop
  • Pump heads NOT included with motor
Specifications

Specifications

CE, ISO 9001 : 2000
115/230 VAC 50/60 Hz 75 w
For metering applications
IP 33
07528-20
21.6 cm
25.4 cm
±0.25%
75 w
3 to 300 rpm
Digital LED
0.18 to 1700 mL/min.
50/60 Hz
6 ft. (1.8m) Line cord with IEC 320/CEE22 socket
Reversible
21.6 cm
Yes
Pump Drive
115/230 VAC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ L/S™ Precision Variable-speed Console Drives > Flow Rate: 0.18 to 1700 mL/ m in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.