Learn More
Masterflex™ L/S™ Precision Variable-speed Console Drives
Ensure dispensing accuracy with this digital drive. Masterflex™ IP33 Digital LED Variable-Speed Pump Drive features speed display, and speed control for precise flow regulation, ideal for metering applications. Stack 2 or 4 pump heads for increased flow rates and for multichannel applications.
Brand: Masterflex™ 07528-30
1813.30 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Ensure dispensing accuracy with this digital drive. Masterflex™ IP33 Digital LED Variable-Speed Pump Drive features speed display, and speed control for precise flow regulation, ideal for metering applications. Stack 2 or 4 pump heads for increased flow rates and for multichannel applications.
These accurate analog console drives have powerful motors. Remote speed control requires DB9 male connector 07595-45 or cable assembly 07595-47. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch 77595-35 or handheld remote 07528-80. Three digit LED display shows motor rpm let you confirm speed setting at a glance. Reversible motor allows you to purge tubing before or after pumping and pump fluid in either direction.
- Flow rate 0.06 to 3400 mL/min (depends on drive rpm and tubing size)
- LED indicators confirm motor direction
- Stackable, splash-resistant ABS plastic housing; IP33 rated
- Remote control capabilities via a DB9 female connector on back of drive
- Speed control input: 4 to 20 mA or 0 to 10 VDC
- Pump direction (CW/CCW) via open collector or contact closure
- Start/stop via open collector or contact closure
- Membrane keypad for easy up-front control of speed, direction and start/stop
- Pump heads NOT included with motor
Specifications
CE, ISO 9001 : 2000 | |
115/230 VAC 50/60 Hz 75 w | |
For metering applications | |
IP 33 | |
07528-30 | |
21.6 cm | |
25.4 cm | |
±0.25% | |
75 w | |
1 to 100 rpm |
Digital LED | |
0.06 to 580 mL/min. | |
50/60 Hz | |
6 ft. (1.8m) Line cord with IEC 320/CEE22 socket | |
Reversible | |
21.6 cm | |
Yes | |
Pump Drive | |
115/230 VAC |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.