Learn More
Masterflex™ L/S™ Digital Drive
Ensure dispensing accuracy with this digital drive. Masterflex™ L/S™ Digital Drive features a bright graphical LCD interface which offers easy programming, four operating modes and seven languages. Drive offers more accurate dispensing with preprogrammed calibration.
Brand: Masterflex™ 07522-20
Description
Ensure dispensing accuracy with this digital drive. Masterflex™ L/S™ Digital Drive features a bright graphical LCD interface which offers easy programming, four operating modes and seven languages. Drive offers more accurate dispensing with preprogrammed calibration.
Precision digital drive offers a maintenance-free high-accuracy motor and a graphical interface—makes setup and operation easier than ever. Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.Flow rate 0.001 to 3400 mL/min with L/S tubing. Flow rate depends on drive rpm and tubing size. Includes: 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set.- Anti-drip function for accurate dispensing
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
- Change based on your needs—drives accept all L/S pump heads for more pumping versatility
- Operate remotely via DB25 female connector
Specifications
±0.1% | |
Graphical LCD | |
0.006 to 3400 mL/min. | |
IP 33 | |
07522-20 | |
21.6 cm | |
Yes | |
Digital Drive | |
115/230 VAC |
CE, ISO 9001 : 2000 | |
115/230 VAC 50/60 Hz 75 w | |
50/60 Hz | |
6 ft. (1.8m) Line cord with IEC 320/CEE22 socket | |
Reversible | |
25.4 cm | |
±0.1% | |
75 w | |
600 rpm |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.