missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Analog Variable-Speed Console Drive Systems
Compact, cost effective pump systems for general fluid transfer applications.
Brand: Masterflex™ 77910-75
This item is not returnable.
View return policy
Description
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Specifications
1 | |
IP22 | |
20 to 600 rpm | |
07555-05 (L/S™ Console Drive), 07514-12 (L/S™ Easy-Load Pump Head), 06434-24, 10 ft. (C-FLEX™ Ultra, L/S™ 24) | |
Easy Load | |
230 VAC |
Analog | |
56 to 1700 mL/min. | |
Start/Stop | |
Painted steel and ABS plastic | |
29.2 x 18.4 x 13.34 cm | |
0.8 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ L/S™ Analog Variable-Speed Console Drive Systems > Max Flow Rate: 1700 mL/min; Pump Head Included: Easy Load
Spot an opportunity for improvement?Share a Content Correction