missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Analog Variable-Speed Console Drive Systems
Compact, cost effective pump systems for general fluid transfer applications.
£1850.00 - £2470.00
Specifications
Channels | 1 |
---|---|
Control Type | Analog |
Enclosure Rating | IP22 |
Motor Speed | 20 to 600 rpm |
External Control | Start/Stop |
Product Code | Brand | Flow Rate | Pump Head | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Pump Head | Price | Quantity & Availability | ||||
16305918
|
Masterflex™
77910-55 |
56 to 1700 mL/min. | Easy Load II |
£2205.00
Each |
Estimated Shipment: 19-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16408675
|
Masterflex™
77910-75 |
56 to 1700 mL/min. | Easy Load |
£1850.00
Each |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16488665
|
Masterflex™
77910-45 |
16 to 480 mL/min. | Easy Load II |
£2470.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16498665
|
Masterflex™
77910-65 |
16 to 480 mL/min. | Easy Load |
£1850.00
Each |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Specifications
1 | |
IP22 | |
Start/Stop | |
0.8 A |
Analog | |
20 to 600 rpm | |
230 VAC |