missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Compact Variable-Speed Drives
Masterflex™ L/S™ Compact Variable-Speed Drives makes low-flow pumping easy
£1595.00 - £1600.00
Specifications
Control Type | Analog |
---|---|
Display Type | No Display |
Reversible | Yes |
Includes | L/S Miniflex pump head and dual-voltage (115/230 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination. |
Material | Painted Steel |
Product Code | Brand | Flow Rate | Channels | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Channels | Price | Quantity & Availability | ||||
15237799
|
Masterflex™
77240-20 |
1.6 to 239 mL/min per channel | 1 |
£1600.00
Each |
Estimated Shipment: 29-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15257799
|
Masterflex™
77240-30 |
1.6 to 124 mL/min per channel | 2 |
£1595.00
Each |
Estimated Shipment: 29-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Specifications
Analog | |
Yes | |
Painted Steel | |
90 to 260 VAC |
No Display | |
L/S Miniflex pump head and dual-voltage (115/230 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination. | |
90 to 260 VAC, 50/60 Hz |