Learn More
Masterflex™ L/S™ Digital Console Process Drives
Masterflex L/S Digital Console Process Drives are ideal for fluid transfer, dispensing, and metering applications in laboratory, process and wash-down environments
Brand: Masterflex™ 07575-38
Additional Details : Weight : 11.80000kg
Includes: 6-ft (1.8-m) line cord with IEC 320/CEE 22 connector coupler; watertight cord connection.
Description
- Flow rate: 0.006 to 3400 mL/min (up to 54 GPH) with L/S tubing. Flow rate depends on drive rpm and tubing size
- Housings are completely sealed — NEMA 4X (IP66) rated for washdown
- Drives are easy-to-clean and resistant to commonly used cleaning and sanitizing solutions — simply hose down to clean
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
- Dispense by Volume in mL (0.001 to 99999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or
- Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Anti-drip function ensures dispense accuracy
- Menu-driven interface lets you select one of seven languages for programming and operation
- Remote control via sealed circular connector on drive:
- Speed control input scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10 V
- Pumping direction requires open collector or contact closure
- Start/stop/purge requires open collector or contact closure
- Tachometer output scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10 V, open collector
Order Info
These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Certifications
CE; ETL(US & CA); IP66
Compliance
ISO 9002 registered
Services
2 Years
Specifications
±0.1% (Resolution: 0.1 rpm at 600 rpm) | |
CE; ETL(US & CA) | |
Digital Variable Speed | |
Graphical LCD | |
0.006 to 3400 mL/min., depending on pump head, tubing size, and rpm | |
Easy-Load II w/ Open-Head Sensor, Easy-Load II, Easy-Load, Standard, High-Performance, PTFE Tubing, PTFE Diaphragm | |
75 | |
6-ft (1.8-m) line cord with IEC 320/CEE 22 connector coupler; watertight cord connection. | |
L/S | |
9.25 in. | |
12 in. | |
9 in. | |
Yes | |
Digital Variable Speed | |
75 w | |
90/260 VAC |
2.2 A | |
Silver | |
Masterflex L/S Digital Process Drive, Stainless Steel, with Open-Head Sensor; 600 rpm | |
90/260 VAC 50/60 Hz | |
Fluid handling | |
50/60 Hz | |
IP66 | |
Stainless Steel | |
2 | |
23.5 cm | |
30.5 cm | |
22.9 cm | |
Open-head | |
Compatible with all L/S formulations | |
26.3 lb. | |
0.1 to 600 rpm |