missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Digital Miniflex Dual-Channel Pump

Features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Masterflex™ L/S™ Digital Miniflex Dual-Channel Pump delivers accurate flow over a wide range.

Brand:  Masterflex™ 07525-40

Product Code. 15503765

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean
  • Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life
  • Designed for limited or awkward spaces, these modular drives allow you the flexibility to separate the motor from the controller
  • Requires less than half the bench space compared to the L/S standard digital drive
  • Icon-driven menu allows quick, intuitive programming and setup
  • Flow range of 0.004 to 315mL/min (depending on model and tubing size selected)
  • Open-head sensor stops the drive when the pump head is opened
  • Copy dispense function for filling and dispensing applications
  • Remote control of speed, direction, and start/stop/prime via 25-pin connector on back of drive
  • Pump head accepts continuous lengths of tubing for clean flow paths
  • Tubing calibration ensures accuracy
  • Dual-channel model delivers synchronous flow from two separate channels; single-channel model delivers highest flow rate
  • Automatic tubing retention makes tube loading quick and easy
Specifications

Specifications

CE, cETLus, ISO 1900:2008
Variable Speed
IP 33
0.1 to 300 rpm
0 to 20mA, 4 to 20mA, 0 to 10V, start/stop, direction, and prime via contact closure
ABS (Case), Aluminum (Case)
3
104°F
104°F
9.5 in.
5.5 in.
6.2 in.
90/260 VAC
2
LCD with LED Backlight
0.004 to 162 mL/min.
Yes
Cord/Plug Assembly, L/S Miniflex Single-Channel Pump Head & Dual-Voltage (115/230 V ac) Benchtop Power Supply with IEC320/CEE22 Socket
Masterflex L/S Digital Miniflex Pump, Dual-Channel, 300 RPM, 115/230 VAC 07525-40
Miniflex pump head 77220-30
32°F
+32 °F
238.25 mm
139.7 mm
157.23 mm
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers