missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Digital Modular Washdown Drive

Offers three dispensing modes and precision low-maintenance motors. Masterflex™ L/S™ Digital Modular Washdown Drives feature a modular format that lets you place motor and controller where convenient.

Brand:  Masterflex™ 77301-50

Product Code. 13407109

  • £6710.00 / Each
Estimated Shipment: 31-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume
  • Drive stores one calibration value per tubing size
  • Program the drive via the simple membrane keypad
  • Keypad lock/unlock feature protects settings
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Antidrip function ensures dispense accuracy
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Powerful motors let you stack pump heads for increased flow rates and for multichannel applications
  • Pumping direction requires open collector or contact closure
  • Start/stop/purge requires open collector or contact closure
  • Wall-mount controller housing is powder-coated aluminum, NEMA4X (IP66) rated for washdown
  • Powder-coated steel drive housing is NEMA4X (IP66) rated for washdown
  • Remote control capabilities via weather-resistant connection on controller
Specifications

Specifications

0.006 to 3400 mL/min.
IP 66
Controller: 4.75 in.; Motor: 6.5 in.
Controller: 10.16 in.; Motor: 14.25 in.
Conroller: 11 in.; Motor: 7 in.
±0.1% (0.1 rpm at 600 rpm)
90 to 260 VAC
50/60 Hz
Reversible
Controller: 119mm; Motor: 165mm
285 mm (Controller), 362 mm (Motor)
Controller 279mm; Motor: 178mm
Masterflex L/S Digital Modular Washdown Drive w/ Remote I/O
0.1 to 600 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.