missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Digital Process Drives
Transfer, dispense, and meter in lab process and washdown environments.
Brand: Masterflex™ 07575-52
This item is not returnable.
View return policy
Description
- Flow rate 0.006 to 3400 mL/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
- NEMA 4X (IP66) rated housing for washdown applications
Specifications
±0.1% (0.01 rpm at 100 rpm) | |
Connection Types: Profibus, Bluetooth LE, USB | |
90 to 260 VAC | |
6 ft. (1.8 m) line cord with IEC 320/CEE 22 connector coupler; watertight cord connection. Specify destination country when ordering; drive is shipped with country-specific plug/cord set. | |
0.1 to 600 rpm |
2.2 A | |
LCD | |
0.006 to 3400 mL/min. | |
Non-sterile | |
Stainless Steel |