missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Digital Process Pump Systems with Cytoflow™ Pump Head
Ideal for the transfer and dispensing of live cell cultures, media, and other shear-sensitive fluids in process and washdown environments.
£7980.00
Specifications
Display Type | LCD |
---|---|
Enclosure Rating | IP66 |
Motor Speed | 0.1 to 600 rpm |
Dimensions (L x W x H) | 37.03 x 22.86 x 23.65 cm |
Electrical Requirements | 90 to 260 VAC |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
16438999
|
Masterflex™
77975-50 |
0.17 to 1040 mL/min. |
£7980.00
Each |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16448999
|
Masterflex™
77975-52 |
0.62 to 3700 mL/min. |
£7980.00
Each |
Estimated Shipment: 18-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Convex-roller design is gentler on live cells and shear-sensitive fluids—validated by independent test data
- Large-diameter rotor delivers higher flow rates at lower speeds
- Low-speed pumping lets you maintain the consistency and characteristics of shear-sensitive fluids
- Drive housings are completely sealed—IP66 and NEMA 4X rated—simply hose down to clean
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
- Cytoflow pump head offers the best option for pumping live cells and shear-sensitive fluids—validated by independent test data
- Full remote control capabilities allow easy integration into automated processes
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
Specifications
LCD | |
0.1 to 600 rpm | |
90 to 260 VAC |
IP66 | |
37.03 x 22.86 x 23.65 cm | |
2.2 A at 115 V, 1.1 A at 230 V |