missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Digital Drive with Easy-Load™ 3 Pump Head for Precision Tubing
Designed with maintenance-free high-accuracy motor and a graphical interface—makes setup and operation easy.
Brand: Masterflex™ 77921-65
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Digital interface with graphical LCD shows pump performance and operating modes—continuous run, timed dispense, copy dispense, or volume dispense
- Select your preferred language from the user-friendly menu for programming and operation
- Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)Antidrip function ensures dispensing accuracy
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
- Models with open-head sensor stop drive motor when pump head is opened
Specifications
CE, cETLus, ISO 1900:2008 | |
Variable Speed | |
IP33 | |
600 rpm | |
1/10 hp | |
Maintenance-free brushless motor | |
13.88 in. | |
8.3 in. | |
8.5 in. | |
115/230 VAC 50/60 Hz 2.2/1.1 A | |
2.2/1.1 A |
1 | |
LCD | |
0.08 to 480 mL/min. | |
Yes | |
07522-20 Drive, 3 m (10 ft.) Tubing, C-Flex ULTRA L/S 16 06434-16, L/S Easy-Load3 77800-60 Pump Head | |
L/S Easy-Load 3 Pump Head | |
352.55 mm | |
210.82 mm | |
215.9 mm | |
90/260 VAC | |
50/60 Hz |