missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ High-Performance Precision Tubing, Puri-Flex™
Masterflex™ L/S™ High-Performance Precision Tubing is long life tubing for pharma and bio-process applications
£143.00 - £183.00
Specifications
Product Type | Peristaltic Pump Tubing |
---|---|
Autoclavable | Yes |
Material | Puri-Flex |
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 7.6 m |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11709809
|
Masterflex™
96419-24 |
L/S 24 |
£143.00
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
11799799
|
Masterflex™
96419-15 |
L/S 15 |
£143.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
11719809
|
Masterflex™
96419-35 |
L/S 35 |
£162.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
11729809
|
Masterflex™
96419-36 |
L/S 36 |
£183.00
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Description
Specifications
Peristaltic Pump Tubing | |
Puri-Flex | |
7.6 m | |
Translucent |
Yes | |
25 ft. | |
Masterflex pumps |