Learn More
Masterflex™ L/S™ Precision Modular Drive
Meter and transfer fluids with accuracy and repeatability using modular pump drives. Masterflex™ L/S™ Precision Modular Drives feature reversible pumping and allow you the flexibility to separate the motor from the controller.
£2020.00
Specifications
Certifications/Compliance | CE, ISO 9001 : 2008 |
---|---|
Display | LED |
Electrical Requirements | 90 to 260 V 50/60 Hz 75 w |
Frequency | 50/60 Hz |
IP Rating | IP 33 |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | ||||||
13497089
|
Masterflex™
07557-00 |
0.36 to 3400 mL/min. |
£2020.00
Each |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||||||
13427099
|
Masterflex™
07557-10 |
0.06 to 580 mL/min. |
£2020.00
Each |
Estimated Shipment: 11-07-2025
Log in to see stock. |
||||||
Description
Meter and transfer fluids with accuracy and repeatability using modular pump drives. Masterflex™ L/S™ Precision Modular Drives feature reversible pumping and allow you the flexibility to separate the motor from the controller.
Modular drives let you place motor and controller where convenient—ideal for limited spaces, hoods, or isolation chambers. Remote control capabilities via a DB9 female connector on back of drive: Speed control input 4 to 20 mA or 0 to 10 V. Pump direction (CW/CCW) via open collector or contact closure. Start/stop via open collector or contact closure.- Three-digit LED display shows motor rpm allows you to confirm speed setting at a glance
- Membrane keypad for easy up-front control of speed, direction and start/stop
- Reversible motor; purge tubing before or after pumping; pump fluid in either direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power control; maintain speed setting while turning pump on/off
- Splash-resistant ABS plastic controller housing is IP33 rated; drive housing is epoxy finished steel, IP33 rated
Specifications
CE, ISO 9001 : 2008 | |
90 to 260 V 50/60 Hz 75 w | |
IP 33 | |
Steel | |
11.4 cm | |
11.1 cm | |
Precision Modular Drive | |
90 to 260 VAC |
LED | |
50/60 Hz | |
6 ft. (1.8-m) line cord with IEC 320/CEE22 socket | |
Reversible | |
27.3 cm | |
0.25% | |
75 w |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.