missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Precision Modular Pump System
Designed for limited or awkward spaces, these modular drives allow you the flexibility to separate the motor from the controller. MasterFlex™ L/S™ Precision Modular Pump Systems feature reversible pumping and are ideal for metering applications.
£2955.00 - £3035.00
Specifications
Channels | 1 |
---|---|
Control Type | Variable Speed |
Display Type | LED |
Enclosure Rating | IP33 |
Material | ABS (Case), Steel |
Product Code | Brand | Pump Head | Motor Speed | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pump Head | Motor Speed | Price | Quantity & Availability | ||||
13407099
|
Masterflex™
77913-60 |
L/S Easy-Load 3 pump head 77800-60 | 60 to 600 rpm |
£2955.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13437099
|
Masterflex™
77913-70 |
L/S Easy-Load II Pump Head 77200-62 | 6 to 600 rpm |
£3035.00
Each |
Estimated Shipment: 15-04-2025
Log in to see stock. |
||||
Description
- Modular drives let you place motor and controller where convenient
- Three-digit LED display shows motor rpm
- Membrane keypad for easy up-front control of speed, direction and start/stop
- Reversible motor
- Purge tubing before or after pumping and pump fluid in either direction
- LED indicators confirm motor direction
- Maintain speed setting while turning pump on or off with separate speed and power (on/off) control
Includes pump head, tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Specifications
1 | |
LED | |
ABS (Case), Steel | |
13.33 in. | |
4.5 in. | |
2.2 A at 115 V, 1.1 A at 230 V |
Variable Speed | |
IP33 | |
Reversible | |
4.38 in. | |
90/260 VAC | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title