missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing
Ensure optimal performance from your MasterflexTM pump with this silicone pump tubing. MasterflexTM L/STM Platinum-Cured Silicone Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.
Brand: Masterflex™ 96410-25
This item is not returnable.
View return policy
Description
Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.- Fewer potential leachables
- Excellent biocompatibility
- Odorless and nontoxic, with no taste imparted to transported fluids
- Resistant to fungus growth, weather, ozone, corona and radiation
- Smoother surface than peroxide-cured silicone for reduced protein binding
- Excellent heat resistance, low compression set, odorless, nontoxic
- Translucent
Specifications
USP Class VIFDA 21 CFR 177.2600 Exceeds 3A sanitary standards European Pharmacopoeia (EP) | |
Autoclavable | |
4.8 mm | |
25 ft. | |
Pharmaceutical, biotechnology, peristaltic pumping and food application | |
-50°C | |
25 | |
0.19 in. | |
29 ft. Water | |
Translucent | |
230°C |
Pump Tubing | |
19/100 in. | |
Silicone | |
760 cm | |
-58°F | |
Sterile | |
1.7 to 1000mL/min. | |
8.8 m Water | |
CO2: 25,147, O2: 4715, N2: 2284 | |
446°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction