Learn More
Cole-Parmer™ Masterflex™ L/S Variable-Speed Console Drive
Masterflex L/S Variable-Speed Console Drives are compact and cost effective for general fluid transfer applications
Brand: Cole-Parmer™ 07555-05
View more versions of this product
Description
- Flow range: 0.42 to 2900 mL/min
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Specifications
| ±5% | |
| White and Blue | |
| 180 to 260 VAC 50/60 Hz 37 w | |
| Fluid handling | |
| 1/20 hp | |
| 6-ft (1.8 m) line cord with IEC 320/CEE22 socket. | |
| L/S | |
| Accepts 1 | |
| 230 mm | |
| Country-specific plug included - must specify ultimate destination when ordering. | |
| Start/Stop | |
| Analog | |
| 37 w | |
| 20 to 600 rpm | |
| Case Material |
| UL, CSA, CE | |
| Masterflex 07555-05 L/S Variable-Speed Console Drive, 20 to 600 rpm, 230 VAC | |
| 1.2 to 2900 mL/min. | |
| Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, and Cartridge pump heads | |
| IP22 | |
| 40°C | |
| 0°C | |
| 134 mm | |
| 183 mm | |
| 1 Each | |
| Yes | |
| Non-sterile | |
| 180/260 V | |
| Depends on tubing formulation and size |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.